CeraFin Diamond Polishing Cloth, 180 mm X 180 mm, Grit: D0, 25

  • Mfr # 552790 D0,25

  • Zoro # G114555769


product price:  $51.79
/ea

Key Features

Width
180 mm
Abrasive Material
Microfibre
Grade
High Mirror Finish
Grinding media
Diamond
Dimensions
180×180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
552790 D0,25
Zoro #
G114555769
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
180 mm
Dimensions
180×180 mm

Details

Item
Polishing cloth
Abrasive Material
Microfibre
Grit
D0.25
Grade
High Mirror Finish
Grinding media
Diamond

Description

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Polishing cloth for contour-true high-gloss finish polished surfaces on hard materials. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Diamond polishing cloths microFiber coated one side with mono-crystalline diamond. Application: For quick, dry polishing by hand. Grinding medium code: D Grit designation: High mirror finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.