
CeraFin Diamond Polishing Cloth, 180 mm X 180 mm, Grit: D15
Mfr # 552790 D15
Zoro # G114555776
product price: $51.79
/eaKey Features
Width
180 mm
Abrasive Material
Microfibre
Grade
Final Polishing
Dimensions
180×180 mm
Grinding media
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552790 D15
Zoro #
G114555776
UPC #
-
Country of Origin
Switzerland
Dimensions
Width
180 mm
Dimensions
180×180 mm
Details
Item
Polishing cloth
Abrasive Material
Microfibre
Grit
D15
Grade
Final Polishing
Grinding media
Diamond
Description
CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Polishing cloth for contour-true high-gloss finish polished surfaces on hard materials. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Diamond polishing cloths microFiber coated one side with mono-crystalline diamond. Application: For quick, dry polishing by hand. Grinding medium code: D Grit designation: Final polishing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.