Zoro Homepage

CeraFin Diamond Polishing Disc, 22 mm Diameter, 5 Pc, Grit: D151

  • Mfr # 553980 D151

  • Zoro # G114555868


product price: $49.75
/ea

Key Features

Color
Pink
Series
CaraFin
Grinding media
Diamond
Recommended Speed
2000 RPM
Polishing stage
Pre-polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553980 D151
Zoro #
G114555868
UPC #
-
Country of Origin
Switzerland

Dimensions

Diameter
22 mm

Details

Item
Polishing wheel
Color
Pink
Series
CaraFin
Grit
D151
Grinding media
Diamond
Recommended Speed
2000 RPM
Polishing stage
Pre-polishing

Description

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Soft PU backing for truly following the contours. Advantage: Ancillary times for preparation and cleaning such as are required when polishing pastes are used are eliminated. Moulds optimally to the contours. Application: Polishing work with high flexibility and conformity to contours without polishing pastes. Ideally suited to use in combination with micro-abrasive systems No. 078140 and 078150. Recommended speed 2000 rpm. Grinding medium code: D recommended speed: 2000 min-1 Polishing stage: Pre-polishing color: pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.