
CeraFin Diamond Polishing Disc, 22 mm Diameter, 5 Pc, Grit: D64
Mfr # 553980 D64
Zoro # G514555949
product price: $49.75
/eaKey Features
Color
Pink
Series
CaraFin
Recommended Speed
2000 RPM
Grinding media
Diamond
Polishing stage
Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553980 D64
Zoro #
G514555949
UPC #
-
Country of Origin
Switzerland
Dimensions
Diameter
22 mm
Details
Item
Polishing wheel
Color
Pink
Grit
D64
Series
CaraFin
Recommended Speed
2000 RPM
Grinding media
Diamond
Polishing stage
Polishing
Description
CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Soft PU backing for truly following the contours. Advantage: Ancillary times for preparation and cleaning such as are required when polishing pastes are used are eliminated. Moulds optimally to the contours. Application: Polishing work with high flexibility and conformity to contours without polishing pastes. Ideally suited to use in combination with micro-abrasive systems No. 078140 and 078150. Recommended speed 2000 rpm. Grinding medium code: D recommended speed: 2000 min-1 Polishing stage: Polishing color: pink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.