Zoro Homepage

CeraFin Diamond Polishing Disc, 32 mm Diameter, 5 Pc, Grit: D10

  • Mfr # 553985 D10

  • Zoro # G414555797


product price: $59.89
/ea

Key Features

Series
CaraFin
Color
White
Polishing stage
Final polishing
Grinding media
Diamond
Recommended Speed
2000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553985 D10
Zoro #
G414555797
UPC #
-
Country of Origin
Switzerland

Dimensions

Diameter
32 mm

Details

Item
Polishing wheel
Series
CaraFin
Color
White
Grit
D10
Polishing stage
Final polishing
Grinding media
Diamond
Recommended Speed
2000 RPM

Description

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Hard polyamide backing. Optimum for polishing out the orange peel effect. Advantage: Ancillary times for preparation and cleaning such as are required when polishing pastes are used are eliminated. Moulds optimally to the contours. Application: Polishing work with high flexibility and conformity to contours without polishing pastes. Ideally suited to use in combination with micro-abrasive systems No. 078140 and 078150. Recommended speed 2000 rpm. Grinding medium code: D recommended speed: 2000 min-1 Polishing stage: Final polishing color: white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.