CeraFin Diamond Polishing Point, Final Polishing, Type: ZY0608

  • Mfr # 551941 ZY0608

  • Zoro # G014420136


product price: $24.15
/ea

Key Features

Abrasive Material
Diamond
Abrasive Shank Type
ZY0608
Series
CaraFin
Head length
8 mm
Maximum Circumferential Speed
1-m/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551941 ZY0608
Zoro #
G014420136
UPC #
-
Country of Origin
Switzerland

Dimensions

Head length
8 mm
Head Diameter
6 mm

Details

Item
Polishing points
Abrasive Material
Diamond
Abrasive Shank Type
ZY0608
Series
CaraFin
Maximum Circumferential Speed
1-m/s
Grit designation
Final Polishing

Description

Polishing points of resilient PU material coated on the outer face with diamond grit. The effectiveness of the bonded diamond grit is significantly greater than that achieved by loose diamond grit in polishing pastes. Application: Polishing work with very high flexibility and conformity to contours. Grinding medium code: D Grit designation: Final polishing Head : 6 mm Head length: 8 mm Shank : 3 mm recommended circumferential speed: 1 2 m/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.