
CeraFin Diamond Polishing Point, Pre-Polishing, Type: ZY0608
Mfr # 551943 ZY0608
Zoro # G014420181
product price:Â $24.15
/eaKey Features
Abrasive Material
Diamond
Abrasive Shank Type
ZY0608
Series
CaraFin
Head Diameter
6 mm
Grit designation
Pre-Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551943 ZY0608
Zoro #
G014420181
UPC #
-
Country of Origin
Switzerland
Dimensions
Head Diameter
6 mm
Head length
8 mm
Details
Item
Polishing points
Abrasive Material
Diamond
Abrasive Shank Type
ZY0608
Series
CaraFin
Grit designation
Pre-Polishing
Maximum Circumferential Speed
1-m/s
Description
Polishing points of resilient PU material coated on the outer face with diamond grit. The effectiveness of the bonded diamond grit is significantly greater than that achieved by loose diamond grit in polishing pastes. Application: Polishing work with very high flexibility and conformity to contours. Grinding medium code: D Grit designation: Pre-polishing Head : 6 mm Head length: 8 mm Shank : 3 mm recommended circumferential speed: 1 2 m/s
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.