
CeraFin Diamond Self-Adhesive Polishing Sheet, 10 Pc, Grit: D151
Mfr # 553992 D151
Zoro # G814555779
product price: $51.55
/eaKey Features
Type of product
Polishing wheel
Colour
Pink
Series
CaraFin
Grinding media
Diamond
Polishing stage
Pre-polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553992 D151
Zoro #
G814555779
UPC #
-
Country of Origin
Switzerland
Details
Grit
D151
Type of product
Polishing wheel
Colour
Pink
Series
CaraFin
Grinding media
Diamond
Polishing stage
Pre-polishing
Recommended Speed
6000 RPM
Description
CaraFin flower-shaped polishing tool made of elastic PU material for maximum adaptability to complex workpiece geometries. Coated on both sides with diamond. Application: Ideally suited for use in combination with shank No. 553997 43 and micro abrasive systems No. 078140 and 078150. Grinding medium code: D recommended speed: 6000 min-1 Polishing stage: Pre-polishing color: pink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.