Zoro Homepage

CeraFin Diamond Self-Adhesive Polishing Sheet, 10 Pc, Grit: D64

  • Mfr # 553992 D64

  • Zoro # G414555629


product price: $51.55
/ea

Key Features

Colour
Pink
Type of product
Polishing wheel
Series
CaraFin
Grinding media
Diamond
Recommended Speed
6000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553992 D64
Zoro #
G414555629
UPC #
-
Country of Origin
Switzerland

Details

Grit
D64
Colour
Pink
Type of product
Polishing wheel
Series
CaraFin
Grinding media
Diamond
Recommended Speed
6000 RPM
Polishing stage
Polishing

Description

CaraFin flower-shaped polishing tool made of elastic PU material for maximum adaptability to complex workpiece geometries. Coated on both sides with diamond. Application: Ideally suited for use in combination with shank No. 553997 43 and micro abrasive systems No. 078140 and 078150. Grinding medium code: D recommended speed: 6000 min-1 Polishing stage: Polishing color: pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.