Zoro Homepage

Ceramic Disc Brush, 144 mm Diameter, Grit: 120

  • Mfr # 575038 120

  • Zoro # G814386533


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic grit (CER)
Brush Dia.
144 mm
Arbor Hole Size
32 with groove mm
Diameter
150 mm
Working area Diameter
144 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575038 120
Zoro #
G814386533
UPC #
-
Country of Origin
Germany

Dimensions

Brush Dia.
144 mm
Arbor Hole Size
32 with groove mm
Diameter
150 mm
Working area Diameter
144 mm
Length of brush section H1
43 mm
Bristle thickness
1.1 mm

Details

Item
Disc brush
Abrasive Material
Ceramic grit (CER)
Abrasive Grit
120
Infeed
0.8 (fine) – 1.5 (coarse) mm
Maximum Speed
2500 RPM
Recommended Speed
1000 RPM
Feed
4500-mm/min
Grit designation
Medium

Description

With longitudinal groove for clamping on face mill arbors DIN 6357 and combination face mill adapters DIN 6358. Disc brushes with extremely tightly packed abrasive bristles right to the edge of the brush embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life. Nylon bristles with ceramic grit content. More aggressive abrasive effect. Advantage: Workpiece rework directly after the machining process. Reproducible results due to constantly exposed grinding grit. Good process reliability thanks to high shape stability and shape accuracy. Quick and secure installation without further accessories. Very low radial run-out. Application: On CNC machining Centers and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces. Note: Special versions available on request. Grinding medium code: Ceramic Length of brush section H1: 43 mm Grit designation: medium Bristle thickness: 1.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.