Zoro Homepage

Ceramic Flap Disc, 50.8 mm Diameter, Grit: 40

  • Mfr # 554040 40

  • Zoro # G414555940


product price: $4.75
/ea
Sold in multiples of 10 for $47.50

Key Features

Overall Diameter
50.8 mm
Abrasive Material
Ceramic grit
Grit
40
Maximum Operating Speed
19100 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554040 40
Zoro #
G414555940
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
50.8 mm

Details

Item
Abrasive flap disc
Abrasive Material
Ceramic grit
Grit
40
Maximum Operating Speed
19100 RPM

Description

Compared to conventional grinding discs, mini-flap discs with abrasive strips arranged at a very steep angle offer a longer working life, more flexible grinding characteristics and a more even surface finish roughness value down to the wear limit. Very high material removal rate due to the use of self-sharpening ceramic grit CER. The quick-change system Roloc, Combidisc CDR with a plastic external thread permits safe abrasive tool changing with a single twist of the wrist in a very short time. Application: For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: Roloc bristle discs can be found from No. 573511 onwards. Grinding medium code: Ceramic maximum speed: 19100 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.