Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Flap Disc, 50.8 mm Diameter, Grit: 60

  • Mfr # 554040 60

  • Zoro # G214555966


product price: $4.75
/ea
Sold in multiples of 10 for $47.50

Key Features

Abrasive Material
Ceramic grit
Maximum Operating Speed
19100 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554040 60
Zoro #
G214555966
UPC #
-
Country of Origin
Germany

Details

Item
Abrasive flap disc
Abrasive Material
Ceramic grit
Grit
60
Maximum Operating Speed
19100 RPM

Description

Compared to conventional grinding discs, mini-flap discs with abrasive strips arranged at a very steep angle offer a longer working life, more flexible grinding characteristics and a more even surface finish roughness value down to the wear limit. Very high material removal rate due to the use of self-sharpening ceramic grit CER. The quick-change system Roloc, Combidisc CDR with a plastic external thread permits safe abrasive tool changing with a single twist of the wrist in a very short time. Application: For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: Roloc bristle discs can be found from No. 573511 onwards. Grinding medium code: Ceramic maximum speed: 19100 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.