
Ceramic Flap Disc, Dia: 178 mm, Grit: 80
Mfr # 565226 80
Zoro # G114555905
product price: $8.49
/eaSold in multiples of 10 for $84.90
Key Features
Abrasive Material
Ceramic grit (CER)
Grit
80
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Abrasive, Cooling Coating
Yes
Optimised For Material
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565226 80
Zoro #
G114555905
UPC #
-
Country of Origin
Netherlands
Details
Item
Abrasive flap disc
Abrasive Material
Ceramic grit (CER)
Grit
80
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Abrasive, Cooling Coating
Yes
Optimised For Material
INOX
Shape description
Dished
Description
High-quality self-sharpening ceramic grit CER for maximum abrasive power and low contact pressure. Active coating for cool cutting. Sturdy poly-cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Ergonomic and vibration-damping polyester plastic backing pad can be reset. Best results on high-power angle grinders. long life very closely spaced flap strips, for maximum tool life. Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing. maximum circumferential speed: 80 m/s Shape description: dished Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.