
Ceramic Grinding Disc, 76.2 mm Diameter, Grit: 120
Mfr # 554013 120
Zoro # G514555659
product price: $1.75
/eaSold in multiples of 50 for $87.50
Key Features
Abrasive Material
Ceramic grit
Maximum Operating Speed
20000 RPM
Grinding media backing
Fibre underlay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554013 120
Zoro #
G514555659
UPC #
-
Country of Origin
Ireland
Details
Item
Grinding wheel
Abrasive Material
Ceramic grit
Maximum Operating Speed
20000 RPM
Grinding media backing
Fibre underlay
Description
The Roloc, Combidisc CDR quick-change system with a plastic thread permits safe abrasive tool changing with a single twist of the wrist in a very short time. Very high material removal rate and service life due to the use of self-sharpening ceramic grit CER. Application: Use in conjunction with hard support pad No. 554089. For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: Roloc bristle discs can be found from No. 573510 onwards. Grinding medium code: Ceramic maximum speed: 20000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.