Zoro Homepage

Ceramic Grinding Disc, 76.2 mm Diameter, Grit: 36

  • Mfr # 554013 36

  • Zoro # G314555637


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Overall Diameter
76.2 mm
Abrasive Material
Ceramic grit
Maximum Operating Speed
20000 RPM
Grinding media backing
Fibre underlay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554013 36
Zoro #
G314555637
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Diameter
76.2 mm

Details

Item
Grinding wheel
Abrasive Material
Ceramic grit
Grit
36
Maximum Operating Speed
20000 RPM
Grinding media backing
Fibre underlay

Description

The Roloc, Combidisc CDR quick-change system with a plastic thread permits safe abrasive tool changing with a single twist of the wrist in a very short time. Very high material removal rate and service life due to the use of self-sharpening ceramic grit CER. Application: Use in conjunction with hard support pad No. 554089. For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: Roloc bristle discs can be found from No. 573510 onwards. Grinding medium code: Ceramic maximum speed: 20000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.