Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, with Bore, 40 Degrees

  • Mfr # 215700 40

  • Zoro # G316115563


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Large End Dia.
84 mm
Coolant Through
Yes
Overall Length
50 mm
Shank Type
with bore
Insert Screw
219811 (15IP; 5.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215700 40
Zoro #
G316115563
UPC #
-
Country of Origin
Germany

Dimensions

Large End Dia.
84 mm
Overall Length
50 mm
Mounting Bore Dia.
27 mm
Achievable Chamfer Length
30 mm
Flute Length
19 mm
Achievable Chamfer Height
19 mm
Achievable Chamfer Width
24.5 mm

Details

Coolant Through
Yes
Item
Indexable end mill
Chamfer Angle
40°
Shank Type
with bore
Insert Screw
219811 (15IP; 5.0 Nm)
Number of Effective Inserts
3
Tool Exchange
PowerCard
Number of Indexable Inserts
6

Description

Note: - Recommended milling inserts for chamfering: No. 215720- 215724- 215728- 215744- 215758. - If other milling inserts are used- the tool life may be less and surface quality may suffer. - Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 6 Overall length Ltot: 50 mm smallestD: 35 mm largestD1: 84 mm achievable chamfer width b: 24.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.