Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, with Bore, 40 Degrees

  • Mfr # 215795 40

  • Zoro # G516115561


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Overall Length
52 mm
Shank Type
with bore
Large End Dia.
59 mm
Coolant Through
Yes
Insert Screw
219814 (8IP; 1.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215795 40
Zoro #
G516115561
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
52 mm
Large End Dia.
59 mm
Mounting Bore Dia.
22 mm
Achievable Chamfer Height
17.8 mm
Achievable Chamfer Length
27.5 mm
Flute Length
17.8 mm
Achievable Chamfer Width
19 mm

Details

Chamfer Angle
40°
Shank Type
with bore
Item
Indexable end mill
Coolant Through
Yes
Insert Screw
219814 (8IP; 1.2 Nm)
Number of Indexable Inserts
9
Number of Effective Inserts
3
Tool Exchange
PowerCard

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 9 Overall length Ltot: 52 mm smallestD: 17 mm largestD1: 59 mm achievable chamfer width b: 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.