
Chamfer Mill, with Bore, 50 Degrees
Mfr # 215700 50
Zoro # G316115464
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
Yes
Large End Dia.
73 mm
Insert Screw
219811 (15IP; 5.0 Nm)
Overall Length
50 mm
Shank Type
with bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215700 50
Zoro #
G316115464
UPC #
-
Country of Origin
Germany
Dimensions
Large End Dia.
73 mm
Overall Length
50 mm
Achievable Chamfer Length
30 mm
Achievable Chamfer Width
18 mm
Mounting Bore Dia.
27 mm
Flute Length
23 mm
Achievable Chamfer Height
23 mm
Details
Coolant Through
Yes
Item
Indexable end mill
Insert Screw
219811 (15IP; 5.0 Nm)
Chamfer Angle
50°
Shank Type
with bore
Tool Exchange
PowerCard
Number of Indexable Inserts
6
Number of Effective Inserts
3
Description
Note: - Recommended milling inserts for chamfering: No. 215720- 215724- 215728- 215744- 215758. - If other milling inserts are used- the tool life may be less and surface quality may suffer. - Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 6 Overall length Ltot: 50 mm smallestD: 35 mm largestD1: 73 mm achievable chamfer width b: 18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.