
Chamfer Mill, with Bore, 75 Degrees
Mfr # 215700 75
Zoro # G816115544
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
Yes
Overall Length
60 mm
Large End Dia.
50.7 mm
Insert Screw
219811 (15IP; 5.0 Nm)
Shank Type
with bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215700 75
Zoro #
G816115544
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Large End Dia.
50.7 mm
Achievable Chamfer Width
8 mm
Flute Length
29.5 mm
Achievable Chamfer Height
29.5 mm
Mounting Bore Dia.
22 mm
Achievable Chamfer Length
30 mm
Details
Item
Indexable end mill
Coolant Through
Yes
Chamfer Angle
75°
Insert Screw
219811 (15IP; 5.0 Nm)
Shank Type
with bore
Tool Exchange
PowerCard
Number of Indexable Inserts
6
Number of Effective Inserts
3
Description
Note: - Recommended milling inserts for chamfering: No. 215720- 215724- 215728- 215744- 215758. - If other milling inserts are used- the tool life may be less and surface quality may suffer. - Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 6 Overall length Ltot: 60 mm smallestD: 35 mm largestD1: 50.7 mm achievable chamfer width b: 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.