Shop GARANT
See all product information
Create Account
Circular Mill for Triangular Inserts, Carbide, 17.5mm Min Diameter
- Mfr # 217405 20L
- Zoro # G616129499
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Overall Length
108.7 mm
Shank Type
Weldon
Coolant Through
Yes
Shank Diameter
12 mm
End Mill Application
Blind hole and through hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217405 20L
- Zoro #
- G616129499
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 108.7 mm
- Shank Diameter
- 12 mm
- Smallest Hole Diameter
- 17.5 mm
- Max. Cutting Depth
- 2.6 mm
- Hole Dia.
- 26 mm
- Internal Diameter
- 12.2 mm
Details
- Item
- Circular mills
- Shank Type
- Weldon
- Coolant Through
- Yes
- End Mill Application
- Blind hole and through hole
- Application
- Internal and external
- Material
- Carbide
- Tool Exchange
- PowerCard
- Dia
- 20L
- Correction Profile
- M30
- For Insert Type
- 2
- Overhang
- 63.7 mm
Description
Version: No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling. Tool exchange: PowerCard Through-coolant: yes for insert type: 02 smallest holeD: 17.5 mm Internald1: 12.2 mm maximum cutting depth Smax: 2.6 mm Overhang L1: 63.7 mm Overall length Ltot: 108.7 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.