Shop GARANT
See all product information
Create Account
Circular Mill for Triangular Inserts, Carbide, 17.5mm Min Diameter
- Mfr # 217405 20XL
- Zoro # G916129489
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Overall Length
121.5 mm
Coolant Through
Yes
Shank Type
cylindrical
Application
Internal and external
End Mill Application
Blind hole and through hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217405 20XL
- Zoro #
- G916129489
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Coolant Through
- Yes
- Shank Type
- cylindrical
- Application
- Internal and external
- End Mill Application
- Blind hole and through hole
- Material
- Carbide
- For Insert Type
- 2
- Tool Exchange
- PowerCard
- Dia
- 20XL
- Correction Profile
- M30
Dimensions
- Overall Length
- 121.5 mm
- Shank Diameter
- 12 mm
- Max. Cutting Depth
- 2.6 mm
- Hole Dia.
- 26 mm
- Internal Diameter
- 12.2 mm
- Smallest Hole Diameter
- 17.5 mm
- Thread Depth
- 62.5 mm
Description
Version: No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling. Tool exchange: PowerCard Through-coolant: yes for insert type: 02 smallest holeD: 17.5 mm Internald1: 12.2 mm maximum cutting depth Smax: 2.6 mm Overall length Ltot: 121.5 mm ShankDs h6: 12 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.