Shop GARANT
See all product information
Create Account
Circular Mill for Triangular Inserts, Carbide, 23mm Min Diameter
- Mfr # 217405 25XL
- Zoro # G516129490
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Overall Length
148.58 mm
Material - Machining
Carbide
Shank Dia.
16 mm
Application
Internal and external
Thread Depth
76.25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217405 25XL
- Zoro #
- G516129490
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 148.58 mm
- Shank Dia.
- 16 mm
- Thread Depth
- 76.25 mm
- Hole Dia.
- 26 mm
- Max. Cutting Depth
- 3 mm
- Internal Diameter
- 16 mm
- Smallest Hole Diameter
- 23 mm
Details
- Item
- Circular mills
- Material - Machining
- Carbide
- Application
- Internal and external
- Coolant Through
- Yes
- Shank Type
- cylindrical
- Tool Exchange
- PowerCard
- Application For Type of Drilling
- Blind hole and through hole
- For Insert Type
- 1
- Type
- 25XL
Description
Version: No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling. Tool exchange: PowerCard Through-coolant: yes for insert type: 01 smallest holeD: 23 mm Internald1: 16 mm maximum cutting depth Smax: 3 mm Overall length Ltot: 148.58 mm ShankDs h6: 16 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.