Circular Saw Blade, Dia 216mm, For Board Materials w/ Facing veneer and Plastic Covered on Both Sides

  • Mfr # 584055 216

  • Zoro # G011460623


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Blade Diameter
216 mm
Number of teeth
60
Cutting Width
2.8 mm
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584055 216
Zoro #
G011460623
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
216 mm
Cutting Width
2.8 mm
Bore Dia.
30 mm

Details

Item
Circular Saw Blade
Number of teeth
60

Description

Circular Saw Blade, Diameter: 216 mm, For Board Materials with Facing Veneer and Plastic Covered on Both Sides. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. With negative rake. Application: For circular- cross-cut- compound- and miter saws. Type KW for board materials with facing veneer and plastic covered on both sides as well as surface treated materials with the highest cut quality requirements. Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 mm Number of teeth: 60 Width of cut B: 2.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.