Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, Diameter: 165 mm, For Board Materials, veneered or Plastic Coated on One Side

  • Mfr # 584035 165

  • Zoro # G011460517


product price: $64.85
/ea

Key Features

Blade Diameter
165 mm
Number of teeth
24
Cutting Width
2 mm
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584035 165
Zoro #
G011460517
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
165 mm
Cutting Width
2 mm
Bore Dia.
20 mm

Details

Item
Circular Saw Blade
Number of teeth
24

Description

Circular Saw Blade, Diameter: 165 mm, For Board Materials, Veneered or Plastic Coated on One Side. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Type UW for board materials- veneered or plastic coated on one side- veneer packs longitudinally- hard paper and hard fabric. Bore Dia: 20 mm Number of teeth: 24 Width of cut B: 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.