Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, Diameter: 216 mm, For Board Materials, veneered or Plastic Coated on One Side

  • Mfr # 584035 216

  • Zoro # G211460676


product price: $69.65
/ea

Key Features

Blade Diameter
216 mm
Number of teeth
48
Cutting Width
2.8 mm
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584035 216
Zoro #
G211460676
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
216 mm
Cutting Width
2.8 mm
Bore Dia.
30 mm

Details

Item
Circular Saw Blade
Number of teeth
48

Description

Circular Saw Blade, Diameter: 216 mm, For Board Materials, Veneered or Plastic Coated on One Side. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. With negative rake. Application: For circular- cross-cut- compound- and miter saws. Type UW for board materials- veneered or plastic coated on one side- veneer packs longitudinally- hard paper and hard fabric. Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 mm Number of teeth: 48 Width of cut B: 2.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.