Zoro Homepage

Circular Saw Blade, Diameter: 250 mm, For All Wood Types

  • Mfr # 584075 250

  • Zoro # G411460513


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Blade Diameter
250 mm
Number of teeth
42
Cutting Width
3 mm
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584075 250
Zoro #
G411460513
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
250 mm
Cutting Width
3 mm
Bore Dia.
30 mm

Details

Item
Circular Saw Blade
Number of teeth
42

Description

Circular Saw Blade, Diameter: 250 mm, For All Wood Types. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Universal circular saw blade with long tool life and low noise- unaffected by nails. For all wood types and difficult materials in the building trade- including Aluminum sections Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 and 2/9/46 and 2/10/60 mm Number of teeth: 42 Width of cut B: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.