
Circular Saw Blade, Diameter: 300 mm, For Natural Woods and Wooden Sheet Materials
Mfr # 584015 300
Zoro # G211461154
product price:Â $62.75
/eaKey Features
Blade Diameter
300 mm
Number of teeth
28
Bore Dia.
30 mm
Cutting Width
3.2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
584015 300
Zoro #
G211461154
UPC #
-
Country of Origin
Germany
Dimensions
Blade Diameter
300 mm
Bore Dia.
30 mm
Cutting Width
3.2 mm
Details
Item
Circular Saw Blade
Number of teeth
28
Description
Circular Saw Blade, Diameter: 300 mm, For Natural Woods and Wooden Sheet Materials. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Type LWZ for longitudinal and cross cuts in all natural woods and wooden sheet materials. Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 and 2/9/46 and 2/10/60 mm Number of teeth: 28 Width of cut B: 3.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.