Circular Saw Blade, Diameter: 315 mm, For Natural Woods and Wooden Sheet Materials

  • Mfr # 584015 315

  • Zoro # G711461074


product price:  $63.65
/ea

Key Features

Blade Diameter
315 mm
Number of teeth
28
Bore Dia.
30 mm
Cutting Width
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584015 315
Zoro #
G711461074
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
315 mm
Bore Dia.
30 mm
Cutting Width
3.2 mm

Details

Item
Circular Saw Blade
Number of teeth
28

Description

Circular Saw Blade, Diameter: 315 mm, For Natural Woods and Wooden Sheet Materials. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Type LWZ for longitudinal and cross cuts in all natural woods and wooden sheet materials. Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 and 2/9/46 and 2/10/60 mm Number of teeth: 28 Width of cut B: 3.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.