Zoro Homepage

Circular Saw Blade, Diameter: 350 mm, For All Wood Types

  • Mfr # 584075 350

  • Zoro # G811460489


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
350 mm
Number of teeth
54
Cutting Width
3.2 mm
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584075 350
Zoro #
G811460489
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
350 mm
Cutting Width
3.2 mm
Bore Dia.
30 mm

Details

Item
Circular Saw Blade
Number of teeth
54

Description

Circular Saw Blade, Diameter: 350 mm, For All Wood Types. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Universal circular saw blade with long tool life and low noise- unaffected by nails. For all wood types and difficult materials in the building trade- including Aluminum sections Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 and 2/9/46 and 2/10/60 mm Number of teeth: 54 Width of cut B: 3.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.