
Circular Saw Blade, for Stainless Steel, Blade Diameter: 305 mm
Mfr # 584004 305
Zoro # G414386391
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Arbor Hole Size
25.4 mm
Blade Diameter
305 mm
Cutting Depth
2.2 mm
Number of teeth
72
Tooth version
Trapezoidal flat teeth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
584004 305
Zoro #
G414386391
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
305 mm
Arbor Hole Size
25.4 mm
Blade Diameter
305 mm
Cutting Depth
2.2 mm
Details
Item
Circular saw blade
Number of teeth
72
Tooth version
Trapezoidal flat teeth
Description
Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: Universal saw blade for machining stainless steel with crosscut and mitre saws. Problem-free cutting off of pipes, sheet metal, profiles and solid material. Suitable for both steel and non-ferrous materials. Not suitable for cast iron. Low-burr, quick cutting without cooling. Bore : 25.4 mm Number of teeth: 72 Width of cut B: 2.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.