Zoro Homepage

Circular Saw Blade, for Stainless Steel, Blade Diameter: 355 mm

  • Mfr # 584004 355

  • Zoro # G814386489


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
355 mm
Arbor Hole Size
25.4 mm
Cutting Depth
2.4 mm
Tooth version
Trapezoidal flat teeth
Number of teeth
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584004 355
Zoro #
G814386489
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
355 mm
Blade Diameter
355 mm
Arbor Hole Size
25.4 mm
Cutting Depth
2.4 mm

Details

Item
Circular saw blade
Tooth version
Trapezoidal flat teeth
Number of teeth
84

Description

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: Universal saw blade for machining stainless steel with crosscut and mitre saws. Problem-free cutting off of pipes, sheet metal, profiles and solid material. Suitable for both steel and non-ferrous materials. Not suitable for cast iron. Low-burr, quick cutting without cooling. Bore : 25.4 mm Number of teeth: 84 Width of cut B: 2.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.