Zoro Homepage

Clamping Claw for Base Rail 361115, Type: CS0

  • Mfr # 361165 CS0

  • Zoro # G014776394


product price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361165 CS0
Zoro #
G014776394
UPC #
-
Country of Origin
Germany

Description

Suitable for: Base rails No. 361115. Xtric 125 Width B: 50 mm Height H: 16 mm Length L: 56 mm suitable for color code: Xpent0 l1: 18 mm b1: 16.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.