Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Screw

  • Mfr # 219844

  • Zoro # G116326459


product price: $12.75
/ea

Key Features

Tightening Torque
3 N·m
Drive
15IP
Thread
M4
Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219844
Zoro #
G116326459
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
10 mm

Details

Item
Screw
Tightening Torque
3 N·m
Drive
15IP
Thread
M4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.