Zoro Homepage

Clamping Screw

  • Mfr # 219862

  • Zoro # G316326419


product price: $22.55
/ea

Key Features

Drive
25IP
Thread
M8
Tightening Torque
6 N·m
Length
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219862
Zoro #
G316326419
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
23 mm

Details

Drive
25IP
Thread
M8
Tightening Torque
6 N·m
Item
Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.