Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Screw

  • Mfr # 219872

  • Zoro # G916326444


product price: $26.75
/ea

Key Features

Length
9.5 mm
Tightening Torque
2.2 N·m
Thread
M3.5
Drive
10IP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219872
Zoro #
G916326444
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.5 mm

Details

Item
Screw
Tightening Torque
2.2 N·m
Thread
M3.5
Drive
10IP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.