Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Screw

  • Mfr # 219876

  • Zoro # G316326433


product price: $33.19
/ea

Key Features

Thread
M8
Length
25 mm
Drive
30IP
Tightening Torque
6 N·m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219876
Zoro #
G316326433
UPC #
-
Country of Origin
Germany

Dimensions

Length
25 mm

Details

Thread
M8
Drive
30IP
Tightening Torque
6 N·m
Item
Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.