Zoro Homepage

Clamping Screw, Type: 1

  • Mfr # 219795 1

  • Zoro # G916326413


product price: $12.19
/ea

Key Features

Tightening Torque
1.2 N·m
Length
5 mm
Drive
8IP
Thread
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219795 1
Zoro #
G916326413
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
5 mm

Details

Item
Screw
Tightening Torque
1.2 N·m
Drive
8IP
Thread
M2.5

Description

Clamping screw 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.