Clamping Screw, Type: 7
- Mfr # 237613 7
- Zoro # G815819252
product price:Â
$
1.19
/ea
Sold in multiples of 6 for
$7.14
Key Features
Thread
M10X30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237613 7
- Zoro #
- G815819252
- UPC #
- -
- Country of Origin
- Switzerland
Details
- Type
- 7
- Item
- Screw
- Thread
- M10X30
Description
Application: Best with insert No. 237695 237698. With arbor No. 237651 237656. Suitable for: Micro-adjustable head: 237546 Thread: M10 x 20
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.