Zoro Homepage
This item is Discontinued.
Garant Clamping Sleeve, Cylindrical, ER Collet: 16 319291 16

Clamping Sleeve, Cylindrical, ER Collet: 16 (Discontinued)

  • Mfr # 319291 16
  • Zoro # G914832275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319291 16
Zoro #
G914832275
UPC #
-
Country of Origin
Switzerland

Description

Quick-change boring bar system. To accept the external diameter in a standard boring bar holder or indexable drill holder. Application: For internal machining with boring bars. Supplied with: Including clamping nut with an external thread. Note: Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 sleeve No. 313291 size 25 with additional reducing adapter No. 319426, 319428 each in size 40/32. ER collets can also be clamped directly. Dia d1: 25 mm Base toolholder Dia d2: 32.5 mm l2 with exchangeable adapter: 40 mm l2 with ER collet: 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.