
Cleaning Disc, Dia: 115 mm
Mfr # 566757 115
Zoro # G314554524
product price: $17.95
/eaSold in multiples of 10 for $179.50
Key Features
Abrasive Grade
Medium
Operating Speed (RPM)
11000 RPM
Maximum Circumferential Speed
60-m/s
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566757 115
Zoro #
G314554524
UPC #
-
Country of Origin
Portugal
Dimensions
Disc Diameter
115 mm
Details
Item
Rough cleaning non-woven abrasive mesh
Abrasive Grade
Medium
Operating Speed (RPM)
11000 RPM
Maximum Circumferential Speed
60-m/s
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat
Degree of hardness
Soft
Recommended Speed
5000 RPM
Description
Grinding wheels with synthetic, nylon fleece evenly impregnated with abrasive grit. Extremely tough, densely woven, fine non-woven abrasive mesh structure with high flexibility and cutting performance. Application: For cleaning and deburring with a fine surface finish. With glass Fiber backing pad for direct clamping on angle grinders. maximum circumferential speed: 60 m/s Bore : 22.23 mm Grit designation: medium Degree of hardness: soft Bore : 22.23 mm recommended speed: 5000 7000 min-1 maximum speed: 11000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.