Zoro Homepage

Cleaning Disc, Dia: 125 mm

  • Mfr # 566758 125

  • Zoro # G714554568


product price: $19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Abrasive Grade
Medium
Operating Speed (RPM)
11000 RPM
Maximum Circumferential Speed
60-m/s
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Degree of hardness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566758 125
Zoro #
G714554568
UPC #
-
Country of Origin
Portugal

Dimensions

Disc Diameter
125 mm

Details

Item
Rough cleaning non-woven abrasive mesh
Abrasive Grade
Medium
Operating Speed (RPM)
11000 RPM
Maximum Circumferential Speed
60-m/s
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Degree of hardness
Soft
Recommended Speed
5000 RPM
Shape description
Flat

Description

Grinding wheels with synthetic, nylon fleece evenly impregnated with abrasive grit. Extremely tough, densely woven, fine non-woven abrasive mesh structure with high flexibility and cutting performance. Application: For cleaning and deburring with a fine surface finish. With glass Fiber backing pad for direct clamping on angle grinders. maximum circumferential speed: 60 m/s Bore : 22.23 mm Grit designation: medium Degree of hardness: soft Bore : 22.23 mm recommended speed: 5000 7000 min-1 maximum speed: 11000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.