Zoro Homepage

Cleaning Disc, Dia: 50.8 mm, Fine

  • Mfr # 554054 FINE

  • Zoro # G314556733


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Overall Diameter
50.8 mm
Abrasive Material
Regular aluminium oxide (A)
Maximum Operating Speed
18000 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Degree of hardness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554054 FINE
Zoro #
G314556733
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Diameter
50.8 mm

Details

Item
Rough cleaning non-woven abrasive mesh
Abrasive Material
Regular aluminium oxide (A)
Grade
Medium
Maximum Operating Speed
18000 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Degree of hardness
Soft

Description

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass Fiber pad. Open structure, will not clog. For very gentle cleaning work and a fine finish. Application: For rust removal, paint removal, dressing weld seams and removing surface dirt. Iron, sulphur and chlorine constituents: < 0.1 % Grit designation: medium Degree of hardness: soft maximum speed: 18000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.