Zoro Homepage

Cleaning Disc, Dia: 76.2 mm, Fine

  • Mfr # 554055 FINE

  • Zoro # G414556558


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Overall Diameter
76.2 mm
Abrasive Material
Regular aluminium oxide (A)
Grade
Medium
Maximum Operating Speed
15000 RPM
Degree of hardness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554055 FINE
Zoro #
G414556558
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Diameter
76.2 mm

Details

Item
Rough cleaning non-woven abrasive mesh
Abrasive Material
Regular aluminium oxide (A)
Grade
Medium
Maximum Operating Speed
15000 RPM
Degree of hardness
Soft
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass Fiber pad. Open structure, will not clog. For very gentle cleaning work and a fine finish. Application: For rust removal, paint removal, dressing weld seams and removing surface dirt. Iron, sulphur and chlorine constituents: < 0.1 % Grit designation: medium Degree of hardness: soft maximum speed: 15000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.