Shop GARANT
See all product information
Create Account
Cleaning Disc, Dia: 76.2 mm, Medium
- Mfr # 554055 MED
- Zoro # G014556576
product price:Â
$
3.49
/ea
Sold in multiples of 25 for
$87.25
Key Features
Overall Diameter
76.2 mm
Abrasive Material
Regular aluminium oxide (A)
Maximum Operating Speed
15000 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Degree of hardness
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 554055 MED
- Zoro #
- G014556576
- UPC #
- -
- Country of Origin
- Ireland
- Item
- Rough cleaning non-woven abrasive mesh
- Abrasive Material
- Regular aluminium oxide (A)
- Grade
- Coarse
- Maximum Operating Speed
- 15000 RPM
- Iron, Sulphur and Chlorine Constituents
- < 0.1 %
- Degree of hardness
- Medium
Dimensions
- Overall Diameter
- 76.2 mm
Description
Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass Fiber pad. Open structure, will not clog. Combines cleaning with imparting a fine finish. Application: For rust removal, paint removal, dressing weld seams and removing surface dirt. Iron, sulphur and chlorine constituents: < 0.1 % Grit designation: coarse Degree of hardness: medium maximum speed: 15000 min-1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.