Zoro Homepage

Cloth Backed Polishing Disc, Hard, Dia: 127 mm

  • Mfr # 567721 127

  • Zoro # G714500978


product price: $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Diameter
127 mm
Propulsive equipment
Angle grinder
Degree of hardness
Hard
Recommended Speed
1500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567721 127
Zoro #
G714500978
UPC #
-
Country of Origin
Netherlands

Dimensions

Diameter
127 mm

Details

Item
Polishing wheel
Propulsive equipment
Angle grinder
Degree of hardness
Hard
Recommended Speed
1500 RPM

Description

Felt discs for polishing pre-ground surfaces in conjunction with polishing pastes No. 555740 and 552420 UNI. The printed side is for mounting on the backing pad. Made of pure sheeps wool. For faster polishing results and lower hologram formation compared to synthetic Fiber products. Application: Suitable for polishing paints and metals. maximum circumferential speed: 40 m/s recommended speed: 1500 1700 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.