CNC Machine Cleaning Fan, for Automated Chip Removal, Diameter: 160mm

  • Mfr # 358950 160

  • Zoro # G616296801


product price: $230.99
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
358950 160
Zoro #
G616296801
UPC #
-
Country of Origin
United States

Description

Robust design. Opening and closing the vane by the speed of the spindle. Marked ends to the vanes, for optimum visibility. For installation in any toolholder with through-coolant capability. The machine must be started at 2000 rpm and slowly increased to 6000 rpm - 12000 rpm. Advantage: Efficient cleaning of clamping equipment, workpieces and work tables. Removal of accumulated chips and blowing out pockets of water. Perfect complement to the automated work process. Optional extras: Spare cleaning propeller No. 358951 1K and 4K. Shank Dia: 20 mm Speed range: 6000 12000 min-1