Zoro Homepage

Collet Chuck, Extra Slim, SK 40, Projection: 120, Clamping Range: 2-6mm

  • Mfr # 300782 2-6

  • Zoro # G914774315


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300782 2-6
Zoro #
G914774315
UPC #
-
Country of Origin
India

Description

Taper ground internally and externally. Shanks hard turned. With RFID/Balluffchip bore. The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required! Advantage: Extremely slim design permits machining of components where access is difficult, e.g. during toolmaking and mould-making. Application: For clamping tools with plain shank to DIN 6499. Supplied with: Clamping screw and wrench with T-handle. Optional extras: Pull studs PS No. 308600 308806, PS wrenches No. 308820 308835, GARANT collets No. 309563, ALBRECHT collets No. 309572 - 309573. Machining strategy: HSC Dia D1: 9.6 mm Dia D2: 13 mm External Dia D: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.