Zoro Homepage

Combination Face Mill Adapter, Form ADB, SK 50, Projection: 100, Clamping Diameter: 22mm

  • Mfr # 300950 22

  • Zoro # G414776451


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300950 22
Zoro #
G414776451
UPC #
-
Country of Origin
Korea, Republic of

Description

Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore. GARANT -All shanks hard turned for smooth cutting action!. Application: With drive key for mills with longitudinal keyway, e. g. DIN 841. With face mill drive ring for face mills with cross keyway, DIN 1880 and cutter heads to DIN 1830. Supplied with: Drive key, face mill drive ring, and lock screw. Optional extras: Pull studs PS No. 308600 308806, PS wrenches No. 308820 - 308835, Special toggle wrench No. 309840. Note: Internal cooling available only with suitable tightening screw No. 309861. Machining strategy: HPC Overhang dimension A: 100 mm External Dia D: 40 mm Milling mandrel length L3 with drive ring: 19 mm Milling mandrel length L4: 31 mm Spare milling cutter lock screw No. 309860 / 309861: 22 Spare drive ring No. 309870: 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.