Zoro Homepage

Combination Face Mill Adapter, HSK-A 100, Projection: 160, Clamping Diameter: 27mm

  • Mfr # 306290 27

  • Zoro # G314776407


product price: $347.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306290 27
Zoro #
G314776407
UPC #
-
Country of Origin
Germany

Description

With RFID/Balluffchip bore. HSK mating faces machined. Application: For clamping shell end mills and milling cutter heads with longitudinal or transverse groove. Supplied with: Including drive key, face mill drive ring, and milling cutter lock screw No. 309860. Optional extras: Coolant tube No. 309880, socket wrench No. 309890, toggle wrench No. 309840, milling cutter lock screw for internal coolant supply No. 309861. Note: Internal cooling available only with suitable tightening screw No. 309861. Overhang dimension A: 160 mm External Dia D: 48 mm Milling mandrel length L3 with drive ring: 21 mm Milling mandrel length L4: 33 mm Spare milling cutter lock screw No. 309860 / 309861: 27 Spare drive ring No. 309870: 27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.