Zoro Homepage

Combination Pliers with 2-Component Grips, Overall Length: 180 mm

  • Mfr # 700940 180

  • Zoro # G009578613


product price: $33.39
/ea

Key Features

Plier Item
Multi-function pliers
Handle Type
Multi-component covering with non-slip Haptoprene surface
Cutting Capacity/Material
2.2 mm
Finish
Chrome Plated
Material
Special tool steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700940 180
Zoro #
G009578613
UPC #
4045197416964
Country of Origin
Viet Nam

Details

Plier Item
Multi-function pliers
Handle Type
Multi-component covering with non-slip Haptoprene surface
Cutting Capacity/Material
2.2 mm
Finish
Chrome Plated
Material
Special tool steel
Standards
DIN ISO 5746
Jaw Characteristics
Serrated
Non-Sparking
No
Cutting Capability - Medium Hard Wire
3.4 mm

Description

Serrated jaws. Cutting edges additionally induction hardened approx. 60 HRC. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5746. Material: Special tool steel. Cutting capacity hard wire up to dia : 2.2 mm Cutting capability medium hard wire up to dia : 3.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.